
- 3' x 5' Overall Size
- Black Color
- Spring-coiled Vinyl Foam compresses providing Comfort
- Black integral 4-sided edging
features
- Textured, solid top surface improves traction and allows debris to stay on top for easy cleanup
- Helps reduce fatigue and improve productivity for employees who spend long hours on their feet in dry environments
- Coils are permanently fused to the top surface and will not delaminate or separate when wet
Length | 5 ft |
Color | Black |
Width | 3 ft |
Weight | 18.6 LB |
EAN or UPC | 48011348261 |
-
Drop Ship Only
