- Coarse Tape
- 30 ft Length
- 6 in Width
- Black Color
- Extra Heavy-Duty Grade
| Grade | Extra Heavy-Duty |
| Type | Coarse Tape |
| Adhesive | Pressure Sensitive Acrylic |
| Surface Material | Mineral |
| Color | Black |
| Length | 30 ft |
| Temperature Range [Min] | 40 °F |
| Temperature Range [Max] | 175 °F |
| Weight | 6.07 LB |
| EAN or UPC | 48011347318 |

