- 4' x 20' Overall Size
- Gray Color
- Combines Vinyl Loops that scrape Dirt and Moisture
- Unbacked Construction
- Grease and Oil-Resistant
applications
- Designed for exterior facility entrances or recessed wells
features
- Combines vinyl loops that scrape dirt and moisture from shoes
- Unbacked construction makes it easy to clean up debris that falls through the mat
- Grease- and oil-resistant matting
| Warranty | 2 Years |
| Color | Gray |
| Width | 4 ft |
| Length | 20 ft |
| Material | Vinyl |
| Weight | 87.75 LB |
| EAN or UPC | 48011346359 |

