
- 5 in Diameter
- Aluminum Oxide Material
Type of Abrasive | Non-Woven Surface Conditioning |
Color | Black |
Method of Attachment | Hook & Loop |
Grit Type | Coarse |
Performance | Better |
Material | Aluminum Oxide |
Dia. | 5 in |
RPM [Max] | 10000 rpm |
Weight | 0.082 LB |
EAN or UPC | 48011338156 |
