
- 4 1/2 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 4.5 in |
Color | Brown, Dark Brown |
RPM [Max] | 13000 rpm |
Grit Type | Coarse |
Performance | Better |
Weight | 0.064 LB |
EAN or UPC | 48011338118 |
