
- 4 1/2 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Dia. | 4.5 in |
Grit Type | Coarse |
Performance | Better |
Color | Brown |
RPM [Max] | 13000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Weight | 0.062 LB |
EAN or UPC | 48011338088 |
