
- 4 in Diameter
- Aluminum Oxide Material
Material | Aluminum Oxide |
Performance | Better |
Color | Brown |
RPM [Max] | 13000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
Dia. | 4 in |
Grit Type | Coarse |
Weight | 0.047 LB |
EAN or UPC | 48011338071 |
