
- 5 in Diameter
- Aluminum Oxide Material
Performance | Better |
Dia. | 5 in |
Grit Type | Medium |
Color | Red, Maroon |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven Surface Conditioning |
RPM [Max] | 10000 rpm |
Material | Aluminum Oxide |
Used With | All Metals |
Weight | 0.07 LB |
EAN or UPC | 48011338064 |
