
- 4 1/2 in Diameter
- Aluminum Oxide Material
Color | Red, Maroon |
RPM [Max] | 13000 rpm |
Material | Aluminum Oxide |
Performance | Better |
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 4.5 in |
Method of Attachment | Hook & Loop |
Grit Type | Medium |
Weight | 0.06 LB |
EAN or UPC | 48011338057 |
