
- 4 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Grit Type | Medium |
Used With | All Metals |
Color | Red, Maroon |
Material | Aluminum Oxide |
RPM [Max] | 13000 rpm |
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 4 in |
Performance | Better |
Weight | 0.044 LB |
EAN or UPC | 48011338040 |
