- 5 in Diameter
- Aluminum Oxide Material
| Dia. | 5 in |
| Backing Material | Cloth |
| RPM [Max] | 12000 rpm |
| Material | Aluminum Oxide |
| Type of Abrasive | Coated |
| Backing Wt. | X Weight |
| Grade | A300 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 2.4 LB |
| EAN or UPC | 48011338033 |

