
- 2 in Diameter
- Aluminum Oxide Material
Method of Attachment | TR |
RPM [Max] | 25000 rpm |
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven Surface Conditioning |
Dia. | 2 in |
Performance | Better |
Color | Red, Maroon |
Grit Type | Medium |
Weight | 0.019 LB |
EAN or UPC | 48011337913 |
