
- 7 in Diameter
- Aluminum Oxide Material
Performance | Better |
Color | Black |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven Surface Conditioning |
Used With | All Metals |
Dia. | 7 in |
Material | Aluminum Oxide |
Grit Type | Coarse |
RPM [Max] | 6000 rpm |
Weight | 0.16 LB |
EAN or UPC | 48011337890 |
