
- 7 in Diameter
- Aluminum Oxide Material
Grit Type | Coarse |
Used With | All Metals |
Dia. | 7 in |
Performance | Better |
Method of Attachment | Hook & Loop |
Color | Brown |
Type of Abrasive | Non-Woven Surface Conditioning |
RPM [Max] | 6000 rpm |
Material | Aluminum Oxide |
Weight | 0.148 LB |
EAN or UPC | 48011337876 |
