- 6 in Diameter
- 1 in Width
- 1 in Center Hole Diameter
- Fine Grit
- 11 Density
| Material | Silicon Carbide |
| Color | Gray |
| RPM [Max] | 6000 rpm |
| Type | Finishing & Deburring Wheel |
| Dia. | 6 in |
| Density | 11 Density |
| Center Hole Dia. | 1 in |
| Grit Type | Fine |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Weight | 0.716 LB |
| EAN or UPC | 48011332291 |

