- P120 Grit
- Ceramic Material
- 7 5/8 in Diameter
- 6000 rpm
| Material | Ceramic |
| Grit | P120 |
| Color | White |
| Used With | All Metals |
| Dia. | 7.625 in |
| RPM [Max] | 6000 rpm |
| Weight | 6.07 LB |
| EAN or UPC | 48011331799 |
| Material | Ceramic |
| Grit | P120 |
| Color | White |
| Used With | All Metals |
| Dia. | 7.625 in |
| RPM [Max] | 6000 rpm |
| Weight | 6.07 LB |
| EAN or UPC | 48011331799 |