- 120 Grit
- Ceramic Material
- 8 in Diameter
- 6000 rpm
| Grit | 120 |
| RPM [Max] | 6000 rpm |
| Color | White |
| Material | Ceramic |
| Dia. | 8 in |
| Weight | 6.07 LB |
| EAN or UPC | 48011331775 |
| Grit | 120 |
| RPM [Max] | 6000 rpm |
| Color | White |
| Material | Ceramic |
| Dia. | 8 in |
| Weight | 6.07 LB |
| EAN or UPC | 48011331775 |