- 72 in Length
- 2 in Width
- A65 Grit
- Aluminum Oxide Material
| Grit | A65 |
| Splice Type | Film-Lok |
| Used With | Aluminum |
| Performance | Best for Intermediate Finishing |
| Flex Type | No-Flex |
| Length | 72 in |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Weight | 0.43 LB |
| EAN or UPC | 48011331607 |

