- 24 in Length
- 1/2 in Width
- A100 Grit
- Aluminum Oxide Material
| Grit | A100 |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Length | 24 in |
| Weight | 0.042 LB |
| EAN or UPC | 48011331386 |
| Grit | A100 |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Length | 24 in |
| Weight | 0.042 LB |
| EAN or UPC | 48011331386 |