- 18 in Length
- 1/2 in Width
- A160 Grit
- Aluminum Oxide Material
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Grit | A160 |
| Material | Aluminum Oxide |
| Length | 18 in |
| Weight | 0.037 LB |
| EAN or UPC | 48011331324 |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Grit | A160 |
| Material | Aluminum Oxide |
| Length | 18 in |
| Weight | 0.037 LB |
| EAN or UPC | 48011331324 |