
- 5 in Diameter
- Aluminum Oxide Material
Dia. | 5 in |
RPM [Max] | 12000 rpm |
Material | Aluminum Oxide |
Performance | Better |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Color | Red, Maroon |
Grit Type | Very Fine |
Weight | 2.733 LB |
EAN or UPC | 48011330785 |
