- 8 in Diameter
- 1 in Width
- 3 in Center Hole Diameter
| Material | Aluminum Oxide |
| Center Hole Dia. | 3 in |
| Used With | All Metals |
| Color | Gray |
| Performance | Better |
| Dia. | 8 in |
| RPM [Max] | 3000 rpm |
| Method of Attachment | Center Hole |
| Type | Molded Wheel |
| Grit | 120 |
| Weight | 2.18 LB |
| EAN or UPC | 48011330709 |

