- 220 Grit
- Ceramic Material
- 6 in Diameter
- 6000 rpm
| Dia. | 6 in |
| Color | Red |
| Grit | 220 |
| Used With | All Metals |
| Material | Ceramic |
| RPM [Max] | 6000 rpm |
| Weight | 3.45 LB |
| EAN or UPC | 48011330570 |
| Dia. | 6 in |
| Color | Red |
| Grit | 220 |
| Used With | All Metals |
| Material | Ceramic |
| RPM [Max] | 6000 rpm |
| Weight | 3.45 LB |
| EAN or UPC | 48011330570 |