- P80 Grit
- Ceramic Material
- 6 in Diameter
- 6000 rpm
| Material | Ceramic |
| Color | Yellow |
| Dia. | 6 in |
| Used With | All Metals |
| RPM [Max] | 6000 rpm |
| Grit | P80 |
| Weight | 4.9 LB |
| EAN or UPC | 48011330556 |
| Material | Ceramic |
| Color | Yellow |
| Dia. | 6 in |
| Used With | All Metals |
| RPM [Max] | 6000 rpm |
| Grit | P80 |
| Weight | 4.9 LB |
| EAN or UPC | 48011330556 |