- 5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- Ultra flexible and conformable web used for cleaning and fine finishing. Resists loading and opens up to access/finish hard-to-reach areas. Color: Purple
features
- Faster, easier scuffing action – but not coarser
- Use for woodworking, metalworking, synthetic fabrication and maintenance operations
- Very flexible and conformable for cleaning or fine finishing
| Color | Purple |
| Product Form | Disc |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 5000 rpm |
| Grade | Very Fine |
| Overall Diameter | 5 in, 127 mm |
| Weight | 0.0 KG |

