- 6 in Diameter
- 2 in Width
- 1 in Center Hole Diameter
- Medium Grit
- 3 Density
| Method of Attachment | Center Hole |
| Performance | Better |
| Used With | Aluminum |
| Dia. | 6 in |
| RPM [Max] | 6000 rpm |
| Type | Multi-Finishing Wheel |
| Color | Gray |
| Material | Silicon Carbide |
| Center Hole Dia. | 1 in |
| Grit Type | Medium |
| Density | 3 Density |
| Weight | 0.725 LB |
| EAN or UPC | 48011311579 |

