
- 1/2 in Diameter
- 1 in Width
- 1/8 in Center Hole
- Medium Grit
- 6 Density
Dia. | 0.5 in |
Method of Attachment | Center Hole |
RPM [Max] | 40100 rpm |
Center Hole | 1/8 in |
Density | 6 Density |
Performance | Better |
Grit Type | Medium |
Color | Beige, Tan |
Material | Aluminum Oxide |
Weight | 7.333 LB |
EAN or UPC | 48011306063 |
