- 75 in Length
- 37 in Width
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Backing Material | Low Stretch |
| Length | 75 in |
| Grit Type | Medium |
| Front Color | Blue |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Color | Blue |
| Back Color | Green |
| Bond | Resin |
| Weight | 11.0 LB |
| EAN or UPC | 48011305998 |

