- 75 in Length
- 52 in Width
- Aluminum Oxide Material
| Bond | Resin |
| Color | Blue |
| Material | Aluminum Oxide |
| Grit Type | Very Fine |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 75 in |
| Weight | 16.0 LB |
| EAN or UPC | 48011305295 |
| Bond | Resin |
| Color | Blue |
| Material | Aluminum Oxide |
| Grit Type | Very Fine |
| Backing Material | Low Stretch |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Length | 75 in |
| Weight | 16.0 LB |
| EAN or UPC | 48011305295 |