
- 8 in Diameter
- Aluminum Oxide Material
RPM [Max] | 6000 rpm |
Performance | Better |
Grit Type | Very Fine |
Type of Abrasive | Non-Woven |
Dia. | 8 in |
Color | Red, Maroon |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Weight | 0.085 LB |
EAN or UPC | 48011301853 |
