- Ceramic Material
- 3 in Diameter
- 20000 rpm
- 3/8 in Center Hole
| Color | Light Green |
| Dia. | 3 in |
| Micron Grade | 1 μm |
| Method of Attachment | Center Hole |
| RPM [Max] | 20000 rpm |
| Used With | Aluminum, Carbon Steel |
| Center Hole | 3/8 in |
| Material | Ceramic |
| Weight | 0.011 LB |
| EAN or UPC | 48011301327 |

