- Ceramic Material
- 3 in Diameter
- 20000 rpm
- 3/8 in Center Hole
| Color | Pink |
| Material | Ceramic |
| RPM [Max] | 20000 rpm |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| Weight | 0.006 LB |
| EAN or UPC | 48011301303 |
| Color | Pink |
| Material | Ceramic |
| RPM [Max] | 20000 rpm |
| Dia. | 3 in |
| Center Hole | 3/8 in |
| Weight | 0.006 LB |
| EAN or UPC | 48011301303 |