- P80 Grit
- Ceramic Material
- 2 in Diameter
- 1982 rpm
- 3/8 in Center Hole
| Grit | P80 |
| Center Hole | 3/8 in |
| RPM [Max] | 1982 rpm |
| Material | Ceramic |
| Color | Yellow |
| Dia. | 2 in |
| Weight | 0.002 LB |
| EAN or UPC | 48011301181 |
| Grit | P80 |
| Center Hole | 3/8 in |
| RPM [Max] | 1982 rpm |
| Material | Ceramic |
| Color | Yellow |
| Dia. | 2 in |
| Weight | 0.002 LB |
| EAN or UPC | 48011301181 |