- 80 Grit
- Ceramic Material
- 2 in Diameter
- 20000 rpm
- 3/8 in Center Hole
| Center Hole | 3/8 in |
| RPM [Max] | 20000 rpm |
| Dia. | 2 in |
| Material | Ceramic |
| Grit | 80 |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Color | Cream |
| Weight | 0.012 LB |
| EAN or UPC | 48011300979 |
| Center Hole | 3/8 in |
| RPM [Max] | 20000 rpm |
| Dia. | 2 in |
| Material | Ceramic |
| Grit | 80 |
| Method of Attachment | Center Hole |
| Used With | All Metals |
| Color | Cream |
| Weight | 0.012 LB |
| EAN or UPC | 48011300979 |