
- 11 1/4 in Diameter
- Silicon Carbide Material
RPM [Max] | 1900 rpm |
Dia. | 11.25 in |
Performance | Better |
Material | Silicon Carbide |
Method of Attachment | Hook & Loop |
Color | Gray |
Grit Type | Ultra Fine |
Type of Abrasive | Non-Woven |
Used With | All Metals |
Weight | 0.092 LB |
EAN or UPC | 48011300382 |
