
- 11 1/4 in Diameter
- Aluminum Oxide Material
Grit Type | Very Fine |
Material | Aluminum Oxide |
Performance | Better |
Used With | All Metals |
RPM [Max] | 1900 rpm |
Color | Red, Maroon |
Method of Attachment | Hook & Loop |
Type of Abrasive | Non-Woven |
Dia. | 11.25 in |
Weight | 0.128 LB |
EAN or UPC | 48011300375 |
