- 24 in Length
- 1/2 in Width
- Aluminum Oxide Material
| Color | Green |
| Material | Aluminum Oxide |
| Grit Type | Medium |
| Length | 24 in |
| Backing Material | Scrim |
| Performance | Good |
| Back Color | Blue |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Weight | 0.055 LB |
| EAN or UPC | 48011300078 |

