- 18 in Length
- 1/2 in Width
- Aluminum Oxide Material
| Length | 18 in |
| Grit Type | Medium |
| Performance | Good |
| Backing Material | Scrim |
| Material | Aluminum Oxide |
| Color | Green |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Back Color | Blue |
| Weight | 0.027 LB |
| EAN or UPC | 48011300061 |

