- 2 in Diameter
- Aluminum Oxide Material
| Back Color | Blue |
| Material | Aluminum Oxide |
| Dia. | 2 in |
| Grade | Fine |
| Type of Abrasive | Non-Woven Surface Conditioning |
| RPM [Max] | 25000 rpm |
| Diameter | 2 in |
| Performance | Better |
| Grit Type | Fine |
| Method of Attachment | TR |
| Color | Green |
| Weight | 0.015 LB |
| EAN or UPC | 48011300054 |

