
- 7 in Diameter
- Aluminum Oxide Material
Color | Green |
Dia. | 7 in |
Material | Aluminum Oxide |
Performance | Better |
Method of Attachment | Hook & Loop |
RPM [Max] | 6000 rpm |
Back Color | Blue |
Type of Abrasive | Non-Woven Surface Conditioning |
Grit Type | Fine |
Used With | All Metals |
Weight | 0.128 LB |
EAN or UPC | 48011300030 |
