- Ceramic Material
- 3/4 in Diameter
- 35000 rpm
- 1/16 in Center Hole
| Material | Ceramic |
| Method of Attachment | Center Hole |
| Micron Grade | 6 μm |
| Color | Peach |
| RPM [Max] | 35000 rpm |
| Used With | Aluminum, Carbon Steel |
| Center Hole | 1/16 in |
| Dia. | 0.75 in |
| Weight | 2.083 LB |
| EAN or UPC | 48011300016 |

