
- 6 in Diameter
- Silicon Carbide Material
Dia. | 6 in |
RPM [Max] | 10000 rpm |
Material | Silicon Carbide |
Grit Type | Ultra Fine |
Used With | All Metals |
Color | Gray |
Performance | Better |
Type of Abrasive | Non-Woven Surface Conditioning |
Method of Attachment | Hook & Loop |
Weight | 0.03 LB |
EAN or UPC | 48011292953 |
