
- 5 in Diameter
- Silicon Carbide Material
Type of Abrasive | Non-Woven |
Performance | Better |
RPM [Max] | 5000 rpm |
Dia. | 5 in |
Material | Silicon Carbide |
Color | Gray |
Grit Type | Super Fine |
Used With | All Metals |
Method of Attachment | Hook & Loop |
Weight | 0.018 LB |
EAN or UPC | 48011292946 |
