- 12 in Diameter
- 1/2 in Width
- 1 1/4 in Center Hole
- Medium Grit
- 5 Density
| Grit Type | Medium |
| RPM [Max] | 3100 rpm |
| Performance | Best |
| Density | 5 Density |
| Material | Aluminum Oxide |
| Center Hole | 1 1/4 in |
| Dia. | 12 in |
| Color | Red, Maroon |
| Method of Attachment | Center Hole |
| Used With | Aluminum |
| Weight | 1.0 LB |
| EAN or UPC | 48011292717 |

