- 8 in Diameter
- 1/2 in Width
- 1/2 in Center Hole
- Medium Grit
- 5 Density
| Center Hole | 1/2 in |
| Used With | Aluminum |
| RPM [Max] | 4500 rpm |
| Density | 5 Density |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Color | Red, Maroon |
| Performance | Best |
| Method of Attachment | Center Hole |
| Dia. | 8 in |
| Weight | 0.5 LB |
| EAN or UPC | 48011292694 |

