- 3 in Diameter
- 1/4 in Width
- 3/8 in Center Hole
- Medium Grit
- 5 Density
| Density | 5 Density |
| Color | Red, Maroon |
| Performance | Best |
| Method of Attachment | Center Hole |
| Grit Type | Medium |
| RPM [Max] | 12500 rpm |
| Center Hole | 3/8 in |
| Dia. | 3 in |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Weight | 0.025 LB |
| EAN or UPC | 48011292342 |

