- 4.5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- The Scotch-Brite Cut and Polish Unitized Disc was engineered to tackle your toughest deburring, blending and finishing needs. It assumes unitized form, meaning layers of abrasive material are compressed together to remove burrs and imperfections without wearing easily. As a disc, it also has great portability – moving in, on, over and around the workpiece.
features
- Dense construction provides aggressive cut on harder metals
- Durable, aggressive disc with high concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the disc
- Flexible open web responds to surface irregularities to prevent undercutting or gouging, reducing finishing process steps
- Gaps between nylon fibers permit debris to escape, enhancing overall load resistance
- May be used with portable disc sander, enabling easier access of hard-to-reach areas
| Grade | Fine |
| Diameter | 4.5 in |
| Grit Type | Fine |
| Color | Beige |
| Form Type | Unitized |
| RPM [Max] | 11000 rpm |
| Material | Aluminum Oxide |
| Product Form | Disc |
| Type | Unitized |
| Center Hole | 0.87 in, 22.098 mm |
| Dia. | 4.5 in |
| Abrasive Material | Aluminum Oxide |
| Overall Diameter | 4.5 in, 114.3 mm |
| Type of Abrasive | Non-Woven |
| Weight | 0.24 LB |
| EAN or UPC | 48011292045 |

