
- 1 1/2 in Diameter
- Aluminum Oxide Material
Center Hole | 0.125 in |
Color | Red, Maroon |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Dia. | 1.5 in |
Type of Abrasive | Non-Woven |
Used With | All Metals |
RPM [Max] | 12000 rpm |
Grit Type | Very Fine |
Weight | 6.666 LB |
EAN or UPC | 48011281735 |
