
- 6 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Grit Type | Very Fine |
Material | Aluminum Oxide |
Dia. | 6 in |
RPM [Max] | 4000 rpm |
Type of Abrasive | Non-Woven |
Color | Red, Maroon |
Used With | All Metals |
Weight | 0.02 LB |
EAN or UPC | 48011281728 |
