- 30 ft Length
- 6 in Width
- Talc Material
| Length | 30 ft |
| Color | White |
| Type of Abrasive | Non-Woven |
| Material | Talc |
| Weight | 4.6 LB |
| EAN or UPC | 48011281513 |
| Length | 30 ft |
| Color | White |
| Type of Abrasive | Non-Woven |
| Material | Talc |
| Weight | 4.6 LB |
| EAN or UPC | 48011281513 |